Water Protection Kit with 1/2 in. Shear Head Attachment
Water Protection Kit with 1/2 in. Shear Head Attachment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to fit inside the fire extinguisher box, the Water Protection Kit includes the pocket size Shutgun tool, safety goggles and protection gear needed to keep your facility manager and staff dry in a sprinkler related emergency
- Size: 9” x 7” x 4” (19.1 cm x 16.5 cm x 2.9 cm)
- Shutgun’s Water Protection Kit is specifically designed for facility managers to address this messy and costly problem of accidental sprinkler discharge
- Application: The Water Protection Kit contains a hooded raincoat, rubber bands for the wrists, goggles, over-boots and a Shutgun with or without a 1/2” Sheared Head Attachment
- Raincoat, goggles, over boats and bag is PVC
- Fusible Link release temperature: 164 degrees Fahrenheit (73.3 degrees Celsius)
- Material:Shutgun is Galvanized steel handle, shaft, pusher plate, springs and front jaw with a cast aluminum frame
- Weight: 29.4 oz (833 gm)
- This kit will keep the operator dry and protect the eyes while shutting off an activated fire sprinkler head.
Specifications
- FM Approved:
- No
- Product Type:
- Water Protection Kit
- UL Listed:
- No