24200 BTU 200/230V 3-Phase R-22 Condensing Unit

You last purchased this on
 
Tecumseh Products

24200 BTU 200/230V 3-Phase R-22 Condensing Unit

This product requires certification to purchase.
You last purchased this on
 
Tecumseh Products

24200 BTU 200/230V 3-Phase R-22 Condensing Unit

  • Fast #
  • Part #T2C21089
  • Item #7523085
  • Manufacturer Part #2C2108-9
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
19.5
BTU:
24000
Height:
19-1/2 in
Horsepower:
2 hp
Length:
33-1/2 in
Liquid Line (OD):
3/8 in
Phase:
Three Phase
Refrigerant:
R-22
Suction Line (OD):
7/8 in
Volts:
200/230V
Width:
25 in