Tecumseh Products
4800 BTU 200/230V 3-Phase R-404A Condensing Unit
Part #T2B11219 | Item #7523200 | Manufacturer Part #2B1121-9
BTU:
4800Product Details
Documents
Specifications
AMP: 7.4
BTU: 4800
Height: 15-2/5 in
Horsepower: 1-1/4 hp
Length: 24 in
Liquid Line OD : 3/8 in
Phase: Three Phase
Refrigerant: R-404A
Suction Line OD : 5/8 in
Volts: 200/230V
Width: 17-4/5 in