9100 BTU 208/230V 1-Phase R-22 Reciprocating Compressor

Part #TRK124ET020J7  |  Item #7523170  |  Manufacturer Part #RK124ET-020-J7

Call for Pricing

BTU:

9100
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

BTU: 9100

Horsepower: 3/4 hp

Liquid Line OD : 5/16 in

MBH: 9

Phase: Single Phase

Refrigerant: R-22

Suction Line OD : 1/2 in

Volts: 208/230V