
Tecumseh Products
Celseon® 3021 BTU 115V R-134A Air Cooled Condensing Unit
Part #T2G22479 | Item #7522884 | Manufacturer Part #2G224-79
Call for Pricing
BTU:
How to get it:
Product Details
Documents
Specifications
AMP: 11.5, 14.8, 44.5
BTU: 3021
Collection: Celseon®
Height: 11-1/10 in
Horsepower: 1/2 hp
Length: 16 in
Liquid Line OD : 3/8 in
Refrigerant: R-134A
Suction Line OD : 1/2 in
Volts: 115V
Width: 14-3/10 in