Celseon® 3314 BTU 115V R-134A Air Cooled Condensing Unit

Part #T2G22659  |  Item #7523030  |  Manufacturer Part #2G226-59

BTU:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 11.5, 14.8, 44.5

BTU: 3314

Collection: Celseon®

Height: 11-1/10 in

Horsepower: 1/2 hp

Length: 16 in

Liquid Line OD : 3/8 in

Refrigerant: R-134A

Suction Line OD : 1/2 in

Volts: 115V

Width: 14-3/10 in