Celseon® 3322 BTU 115V R-404A Condensing Unit

Part #T2G22579  |  Item #7522935  |  Manufacturer Part #2G225-79

BTU:

3322
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 11.9, 38, 9.2

BTU: 3322

Collection: Celseon®

Height: 11-1/10 in

Horsepower: 1/2 hp

Length: 16 in

Liquid Line OD : 3/8 in

Refrigerant: R-404A

Suction Line OD : 1/2 in

Volts: 115V

Width: 14-3/10 in