
Tecumseh Products
Celseon® 4237 BTU 208/230V R-404A Air Cooled Condensing Unit
Part #T2G21339 | Item #7523052 | Manufacturer Part #2G213-39
Call for Pricing
BTU:
4237Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
BTU: 4237
Collection: Celseon®
Height: 12-1/10 in
Horsepower: 1/2 hp
Length: 20 in
Liquid Line OD : 1/4 in
Refrigerant: R-404A
Suction Line OD : 3/8 in
Volts: 208/230V
Width: 14-3/10 in