Celseon® 4561 BTU 115V R-404A Condensing Unit

Part #T2G22979  |  Item #7522771  |  Manufacturer Part #2G229-79

BTU:

4561
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [12.1, 48, 9]

BTU: 4561

Collection: Celseon®

Height: 12-1/10 in

Horsepower: 3/4 hp

Length: 20 in

Liquid Line OD : 3/8 in

Refrigerant: R-404A

Suction Line OD : 1/2 in

Volts: 115V

Width: 14-3/10 in