Celseon® 5540 BTU 115V R-134A Condensing Unit

Part #T2G71069  |  Item #7523220  |  Manufacturer Part #2G710-69

Call for Pricing

BTU:

5540

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 10.1, 13.5, 68

BTU: 5540

Collection: Celseon®

Height: 12-1/10 in

Horsepower: 3/4 hp

Length: 20 in

Liquid Line OD : 3/8 in

Refrigerant: R-134A

Suction Line OD : 5/8 in

Volts: 115V

Width: 14-3/10 in