Tecumseh Products
Celseon® 5606 BTU 115V R-134A Air Cooled Condensing Unit
Part #T2G22259 | Item #7523202 | Manufacturer Part #2G222-59
Call for Pricing
BTU:
5606How to get it:
Product Details
Documents
Specifications
BTU: 5606
Collection: Celseon®
Height: 11-1/2 in
Horsepower: 1/2 hp
Length: 15 in
Liquid Line OD : 3/8 in
Refrigerant: R-134A
Suction Line OD : 5/8 in
Volts: 115V
Width: 14 in