Celseon® 7940 BTU 208/230V R-404A Air Cooled Condensing Unit

Part #T2G101079  |  Item #7522792  |  Manufacturer Part #2G1010-79

BTU:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 7940

Collection: Celseon®

Height: 13-2/5 in

Horsepower: 1 hp

Length: 24 in

Liquid Line OD : 3/8 in

Phase: Single Phase

Refrigerant: R-404A

Suction Line OD : 5/8 in

Volts: 208/230V

Width: 17-1/2 in