DESCRIPTION

  • Bright backlight
  • Compatible with tekmarNet® timers, user switches, and gateway for additional control
  • Energy saving
  • Outdoor and indoor temperature display
  • Zone synchronization

Tekmar Control Systems TekmarNet® 1 Stage Heat Programmable Thermostat

TEK537

Stages:

SPECIFICATIONS

Collection
TekmarNet®
Color Finish
White
Depth
13/16 in
Height
2-7/8 in
Power Source
Electric
Programmability
Programmable
Stages
Single
Touch Screen
No
Volts
24V
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS