1 Stage Heat Programmable Thermostat
This product has been replaced by
Manufacturer Part #532
TekmarNet® 1 Stage Heat Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bright backlight
- Compatible with tekmarNet® timers, user switches, and gateway for additional control
- Outdoor and indoor temperature display
- Energy saving
- Zone synchronization
Documents
Specifications
- Collection:
- TekmarNet®
- Color Finish Name:
- White
- Depth:
- 13/16 in
- Height:
- 2-7/8 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Stages:
- Single
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 2-7/8 in