DESCRIPTION

  • Advanced settings to fine tune building requirements
  • Automatic boiler differential
  • Control up to 4 on-off boilers
  • Equal run time rotation

Tekmar Control Systems 115 VAC 4 Stage Boiler Control Domestic Hot Water

TEK274

Stages:

SPECIFICATIONS

Brand Model Compatibility
Tekmar Control M952V100CU48AA, M952V120DU60AA, M952V080BD36AA, M952V100CD48AA, and M952V120DD60AA Gas-Fired Furnaces
Depth
2-13/16 in
Height
6-5/8 in
Power Source
Hardwired
Programmability
Programmable
Stages
Four
Volts
115V
Width
7-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY