115V Variable Speed Mix Expansion Modular
115V Variable Speed Mix Expansion Modular
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional mixing output
- Use with tN4 thermostats
- Additional hydronic zone pump or valve operation
- Convenient pin connections to tekmarNet4 zone managers
- Thermostat R,C,W and tN4 connection terminals for each zone
- Either zone valve or zone pump terminals both with zone group pump output
- Insert into left side of tN4 wiring enclosure "L"
- Wiring centers for multi-zone hydronic systems using zone valves or zone pumps
- 325 — 6 zone valves with one zone group pump output, internal 24V AC transformer
- Add extra mixing output for signal from tN4 reset module
Specifications
- Height:
- 3-5/8 in
- Power Source:
- Electric
- Size:
- 3-5/8 in x 5-3/8 in x 9/16 in
- Volts:
- 115V
- Width:
- 5-3/8 in
- Zones:
- 6