15/16 in. 1-Stage Heat Thermostat

You last purchased this on
 
Tekmar Control Systems

15/16 in. 1-Stage Heat Thermostat

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

15/16 in. 1-Stage Heat Thermostat

  • Fast #
  • Part #T519
  • Item #4663834
  • Manufacturer Part #519
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Simple up and down buttons and a display with large type make this thermostat easy to read
  • Includes a slab sensor is to measure floor temperature to protect the floor from overheating
  • Accurately controls the room and/or floor temperature for a hydronic heating zone
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
3-11/16 in
Length:
15/16 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
Size:
3-11/16 in x 3 in x 15/16 in
Stages:
Single
Volts:
10/30V
Width:
3 in