DESCRIPTION

  • 356 variable speed injection mixing control, outdoor reset or setpoint temperature control, 24V AC power supply required
  • 360 floating action mixing control, outdoor reset or setpoint temperature control, 120V AC power supply required, 24V AC output
  • 361 Variable speed injection mixing control, outdoor reset or setpoint temperature control, 120V AC power supply required
  • Hydronic heating and DHW systems
  • To control operating temperatures, pump operation and zones

Tekmar Control Systems 2- 13/16 in.Mix Control

T361

Depth:

SPECIFICATIONS

CSA Certified
Yes
Depth
2-13/16 in
Height
6-5/8 in
UL Listed
Yes
Width
7-9/16 in

Starting at
Call for Pricing
  • QUANTITY