3 13/16 in. Snow Ice Sensor SOC

You last purchased this on
 
Tekmar Control Systems

3 13/16 in. Snow Ice Sensor SOC

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

3 13/16 in. Snow Ice Sensor SOC

  • Fast #
  • Part #T091
  • Item #1362615
  • Manufacturer Part #091
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Allows for automatic operation of a tekmar snow melting control
  • Automatically detects moisture from snow or ice
  • Use with tekmar snow melting controls 664, 665 or 667
  • Parts Warranty: 1 Year
  • Communicates with a tekmar snow melting control
  • 18AWG - 5 wire, stranded with PE jacket
  • Flush mounts to surface level of actual melting area
  • Senses slab temperature to allow for optimum control
  • Requires Certification

Specifications

CSA Certified:
Yes
Depth:
3-1/2 in
Height:
3-13/16 in
Material:
Brass, Plastic
Product Type:
Sensor
Size:
3-13/16 in x 3-1/2 in
Width:
3-1/2 in