DESCRIPTION
- Designed for use in either closed loop or open loop hydronic systems
- For use to mix supply water from a hydronic source with water returning from a system
- Valve position can be manually set using the handle
Tekmar Control Systems 3-Way Mixing Valve
T711
Valve Size:
SPECIFICATIONS
- IAPMO Listed
- No
- Material
- Brass
- Maximum Pressure
- 146 psi
- Maximum Temperature
- 248
- NSF Certified
- No
- Valve Size
- 1 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday