4-Modulating Boiler Control and Domestic Hot Water Setpoint in White

This product has been replaced by

No image available
SMART BOILER CONTROL
Manufacturer Part #294
You last purchased this on
 
Tekmar Control Systems

4-Modulating Boiler Control and Domestic Hot Water Setpoint in White

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

No image available
SMART BOILER CONTROL
Manufacturer Part #294
Tekmar Control Systems

4-Modulating Boiler Control and Domestic Hot Water Setpoint in White

  • Fast #
  • Part #TEK275
  • Item #4101690
  • Manufacturer Part #275
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • BTC I compatible
  • Control up to 4 on-off boilers
  • TN4 compatible
  • Displays hours to perform energy calculation
  • Flow or combustion air proof
  • Equal run time rotation
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
2-13/16 in
Height:
6-5/8 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
Programmability:
Programmable
Size:
6-5/8 in x 7-9/16 in x 2-13/16 in
Stages:
Four
Volts:
115V
Width:
7-9/16 in