4-Zone Wiring Center Pump
4-Zone Wiring Center Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to provide a zoning solution for heating systems
- Energizes up to 4 zone pumps
- For use in applications ranging from baseboard zones, to radiant heating zones
- Capable of providing power for up to 4 tekmarNet® or stand alone thermostats
Specifications
- AMP:
- 12
- Auto Switching Heat:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 2-1/4 in
- Height:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- Electric
- Size:
- 5-1/2 in x 5-1/2 in x 2-1/4 in
- Volts:
- 24V
- Width:
- 5-1/2 in
- Zones:
- 4