6 Zone Hydronic Control Module

You last purchased this on
 
Tekmar Control Systems

6 Zone Hydronic Control Module

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

6 Zone Hydronic Control Module

  • Fast #
  • Part #TEK406
  • Item #4417574
  • Manufacturer Part #EK406
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operates 2 heat pump stages (water-to-water or air-to-water) with a backup heat source (boiler or electric resistance)
  • Pump provides either hot or chilled water to a storage tank loop and optional mixed temperature loop
  • Designed to operate the equipment in a 2-pipe, single tank, hydronic heating and cooling system
  • Operates 4 on-board heating and cooling zones and is expandable up to 52 zones on the boiler, tank, and mix water temperatures
  • When radiant heating, the water temperature is calculated using outdoor temperature reset
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Material:
Plastic
Material Type:
ABS
Power Source:
Electric
Size:
5-1/2 in x 5-1/2 in x 2-1/4 in
Zones:
6