8-1/16 in. 2-Zone Manager Pump Control
This product has been replaced by
Manufacturer Part #335
8-1/16 in. 2-Zone Manager Pump Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with tN4 thermostats
- Wiring centers for multi-zone hydronic systems using zone valves or zone pumps
- Hydronic zone pump or valve operation
- Expandable
- Either zone valve or zone pump terminals both with zone group pump output
- Convenient plug-in connections to tekmar reset modules (tN4)
- Thermostat R,C,W and tN4 connection terminals for each zone, internal 24V AC transformer
- Complete with tN4 wiring enclosure "L" blue ABS plastic, 8 11/16"x11 1/8"x2 15/16"
- 336 — 4 zone pumps with one zone group pump output
- 335 — 6 zone valves with one zone group pump output
Specifications
- Depth:
- 2-15/16 in
- Height:
- 8-1/16 in
- Width:
- 11-1/8 in