DESCRIPTION

  • Adjustable heating cycles
  • Air and slab operation
  • Air temperature averaging
  • Early start
  • Four temperatures per day
  • Slab minimum, slab maximum

Tekmar Control Systems TekmarNet® Control Thermostat

T511

Stages:

SPECIFICATIONS

Collection
TekmarNet®
Color Finish
White
Depth
13/16 in
Height
2-7/8 in
Power Source
Electric
Programmability
Programmable
Stages
Single
Touch Screen
No
Volts
24V
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS