DESCRIPTION

  • 150 single stage, heat or cool, NO and NC contact, PWM or "bang-bang" operation
  • 24V AC non-power stealing
  • DHW, Slab, Pool or Spa temperature control operation
  • Digital control of space or device temperature
  • Large LCD digital display screen, three push button menu driven operation
  • PWM or "bang-bang" operation
  • Size: 4 3/4" H x 2 7/8" W x 7/8" D
  • Solar drain down/drain back systems

Tekmar Control Systems One Stage Setpoint Control

TEK150

Height:

SPECIFICATIONS

Depth
7/8 in
Height
4-3/4 in
Width
2-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY