DESCRIPTION

  • 665, 664, 667 use with 090 automatic snow ice sensor and/or slab sensor
  • Control of hydronic or electric snowmelting systems
  • Maintains slab temperature in a snow melting system
  • Provides for manual on/timed off operation or automatic on/off in higher models
  • Variable speed injection, add mixing for slab delta T protection

Tekmar Control Systems Snow Detection and Melting Control

T665

Height:

SPECIFICATIONS

CSA Certified
Yes
Depth
2-13/16 in
Height
6-5/8 in
Width
7-9/16 in

Starting at
Call for Pricing
  • QUANTITY