DESCRIPTION

  • 18AWG - 5 wire, stranded with PE jacket
  • Allows for automatic operation of a tekmar snowmelting control
  • Automatically detects moisture from snow or ice
  • Communicates with a tekmar snowmelting control
  • Flush mounts to surface level of actual melting area
  • Senses slab temperature to allow for optimum control
  • Use with tekmar snow melting controls 664, 665 or 667

Tekmar Control Systems Snow Ice Sensor SOC

T091

Height:

SPECIFICATIONS

Height
3-13/16 in
Material
Brass, Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY