Control Thermostat
TekmarNet® Control Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable heating cycles
- Air temperature averaging
- Air and slab operation
- Four temperatures per day
- Early start
- Slab minimum, slab maximum
Documents
Specifications
- Collection:
- TekmarNet®
- Color Finish Name:
- White
- Depth:
- 13/16 in
- Height:
- 2-7/8 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Stages:
- Single
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 2-7/8 in