DESCRIPTION

  • Auto heating cycle
  • Auxiliary sensor input
  • Freeze protection
  • Included slab sensor
  • Pulse width modulation
  • Slab minimum and maximum settings

Tekmar Control Systems TekmarNet® Thermostat With Sensor

T509

Height:

SPECIFICATIONS

Collection
TekmarNet®
Color Finish
White
Depth
13/16 in
Height
2-7/8 in
Power Source
Electric
Programmability
Programmable
Touch Screen
No
Volts
24V
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY