DESCRIPTION

  • Automatic boiler differential
  • Can provide operation of one outdoor reset water temperature in addition to domestic hot water and set point capabilities
  • Easy to add more zones, schedules, or other accessories through the use of expansion terminals
  • Indoor temperature feedback
  • One touch overrides

Tekmar Control Systems TN2 House Control Boiler Domestic Hot Water Setpt 4 Zv

TEK400

Volts:

SPECIFICATIONS

Color Finish
White
Depth
2-1/4 in
Height
5-1/2 in
Power Source
Hardwired
Programmability
Non-programmable
Volts
24V
Width
5-1/2 in
Zones
4.0

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY