DESCRIPTION

  • Designed to operate as part of a complete hydronic heating system
  • Easy to add more zones, schedules, or other accessories through the use of expansion terminals
  • Indoor temperature feedback
  • One touch overrides
  • Provides operation of two outdoor reset water temperatures

Tekmar Control Systems TN2 Mix 4 Zone Valve Control

TEKM402

Height:

SPECIFICATIONS

AMP
5
Depth
2-1/4 in
Height
5-1/2 in
Volts
24V
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS