TN2 Thermostat 1 Stage Heat
This product has been replaced by
Manufacturer Part #532
TN2 Thermostat 1 Stage Heat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bright backlight
- With the addition of tekmars energy saving accessories, this thermostat can also lower its temperature setting at night or when you are away from the house
- Outdoor and indoor temperature display
- Energy saving
- Zone synchronization
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13/16 in
- Height:
- 2-7/8 in
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Stages:
- Single
- Touch Screen -:
- No
- Width:
- 2-7/8 in
- Zones:
- 1