DESCRIPTION

  • External diagnostic LEDs
  • Isolated end switch
  • TN4 expansion terminals
  • When combined with tekmarNet®2 thermostats, all devices communicate to provide a synchronized end switch that reduces cycling of equipment

Tekmar Control Systems TN2 Wire Control 4 Zone Valve

TEK313

Height:

SPECIFICATIONS

AMP
2
Depth
2-1/4 in
Height
5-1/2 in
IsAcceptableImage
Volts
24V
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY