DESCRIPTION
- 650 manual on/timed off, use slab sensor only
- 664 (floating action or variable speed injection) and 667 (variable speed injection), add mixing for slab delta T protection
- 665, 664, 667 use with 090 automatic snow ice sensor and/or slab sensor
- Control of hydronic or electric snowmelting systems
- Maintains slab temperature in a snow melting system
- Provides for manual on/timed off operation or automatic on/off in higher models
Tekmar Control Systems Variable Speed Snow Melting Control
T667
Height:
SPECIFICATIONS
- Depth
- 2-13/16 in
- Height
- 6-5/8 in
- Width
- 7-9/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday