Wiring Center with 6-Zone Valve in Blue

You last purchased this on
 
Tekmar Control Systems

Wiring Center with 6-Zone Valve in Blue

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

Wiring Center with 6-Zone Valve in Blue

  • Fast #
  • Part #TEK315
  • Item #4101658
  • Manufacturer Part #315
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zone group pump output
  • External diagnostic LED's
  • Requires Certification

Specifications

AMP:
5
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
2-1/4 in
Height:
5-1/2 in
Material:
Plastic
Material Type:
ABS
Power Source:
Electric
Programmability:
Programmable
Size:
5-1/2 in x 5-1/2 in x 2-1/4 in
Volts:
24V
Width:
5-1/2 in