Polymeric Fan Motor Assembly with Louver and Filter B-Pack in White for CA-90 Ductless Fan
Polymeric Fan Motor Assembly with Louver and Filter B-Pack in White for CA-90 Ductless Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.285
- Brand Model Compatibility:
- CA-90 Fan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 11-15/16 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Fan Motor, Filter
- RPM:
- 2800
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 23 W
- Width:
- 5-5/8 in