1400A Direct MNT DC Series 1 in. EM FLW MTR

You last purchased this on
 
Tek-Trol

1400A Direct MNT DC Series 1 in. EM FLW MTR

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tek-Trol

1400A Direct MNT DC Series 1 in. EM FLW MTR

  • Fast #
  • Part #T1400A251IHC11T
  • Item #7942680
  • Manufacturer Part #1400A-25-1-I-HC-1-1-T
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy maintenance due to no moving parts
  • Used for wide application, can measure conductive fluid, without reference to fiber, solid or suspending material contained in liquid
  • Wide range of nominal diameter Size ½" to 28" with IP68 protection
  • Standard with 4-20mA and Pulse outputs (Modbus RS485 or HART optional)
  • Features high intelligence, which ensure empty pipe detection, self-detection, self-diagnostic functions, and safety alarms for upper and lower limit
  • Features SMART excitation, which ensures zero-point stability, high reliability, and low power consumption
  • It features high intelligence, with back light LCD display, menu setting control, three grades password protection, two-way measuring, slight signal removal, auto flow compensation, and other function
  • High turndown ratio up to 1:100
  • Standard with PTFE liner (hard rubber optional)
  • Standard with Hastelloy C electrodes (316L SS optional)
  • Requires Certification

Specifications

ANSI:
ANSI Class 150
Brand Model Compatibility:
Tek-Flux 1400A
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
2.4 gpm - 77.9 gpm
Installation Type:
Horizontal Mount, Vertical Mount
Length:
7-87/100 in
Material:
Alloy
Material Type:
Hastelloy® C276
Maximum Temperature:
248
Power Source:
Battery
Pressure - Maximum:
150 psi
Size:
1 in
Waterworks Application:
Flow Metering
Weight:
26-1/2 lb