Ultrasonic Flowmeter for 1/2 - 28 in. Pipes

You last purchased this on
 
Tek-Trol

Tek-Clamp 1200A Ultrasonic Flowmeter for 1/2 - 28 in. Pipes

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tek-Trol

Tek-Clamp 1200A Ultrasonic Flowmeter for 1/2 - 28 in. Pipes

  • Fast #
  • Part #T1200A100H
  • Item #7951147
  • Manufacturer Part #1200A-100H
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with clean liquids with particle sizes less than 75 um and should contain no or very minor air bubbles
  • Pipe diameters from 1/2" to 4" and/or 2" to 28" (specify at time of ordering)
  • Designed to measure the velocity if liquid in a full or closed pipe
  • Accuracy: + 1% of reading
  • Display: LCD with backlight 2 x 20 letters
  • IP57 rated protection
  • Built in data logger for over 2000 lines of data
  • Can be used on metallic, plastic, fiberglass piping
  • 4 × 16-character LCD with backlight
  • Velocity: ±0.03 to ±100 ft/s
  • Requires Certification

Specifications

Battery Size:
AAA
Cable Length (ft):
15 ft
Collection:
Tek-Clamp 1200A
Fits Pipe Size:
1/2 in - 28 in
Installation Type:
Portable
Maximum Temperature:
176
Power Source:
Battery
Product Type:
Ultrasonic Meter
Temperature Range:
-40 to 320 Deg F
Waterworks Application:
Water
Weight:
13 lb
Width:
3-3/4 in