HPR-31 Hydrant Pressure Recorder Security Cover in Red

You last purchased this on
 
Telog Instruments

HPR-31 Hydrant Pressure Recorder Security Cover in Red

This product requires certification to purchase.
You last purchased this on
 
Telog Instruments

HPR-31 Hydrant Pressure Recorder Security Cover in Red

  • Fast #
  • Part #TAHSCR
  • Item #5122619
  • Manufacturer Part #A-HSC-R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With lockout hasps
  • Accessory for digital logger
  • Requires Certification

Specifications

Brand Model Compatibility:
HPR-31
Color Finish Name:
Red
FM Approved:
No
Material:
Plastic
NSF Certified:
No
Product Type:
Security Cover