NST 2-1/2 in. 100 psi Pressure Recorder
NST 2-1/2 in. 100 psi Pressure Recorder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Monitor fire hydrant pressure, water hammer and negative pressure events
- Field workers can download data directly to a laptop or using the telog palm handheld dtu
- Monitors fire hydrant pressure and includes the added benefit of capturing water hammer and negative pressure events
- With impulse technology
- Field workers can download data directly to a laptop
- The windows based software makes it easy to graph your data and customize your reports
Specifications
- Battery Size:
- AA
- Battery Type:
- Lithium
- Diameter:
- 5 in
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 3-1/2 in
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Product Type:
- Pressure Recorder