NST 2-1/2 in. 200 psi Pressure Recorder

You last purchased this on
 
Telog Instruments

NST 2-1/2 in. 200 psi Pressure Recorder

This product requires certification to purchase.
You last purchased this on
 
Telog Instruments

NST 2-1/2 in. 200 psi Pressure Recorder

  • Fast #
  • Part #THPR31200NHT
  • Item #4927173
  • Manufacturer Part #HPR-31-200-NHT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Monitor fire hydrant pressure, water hammer and negative pressure events
  • Field workers can download data directly to a laptop or using the telog palm handheld dtu
  • It is for monitoring fire hydrant pressure
  • Great for fire flow or hydrant capacity testing
  • Field workers can download data directly to a laptop
  • The windows based software makes it easy to graph your data and customize your reports
  • Requires Certification

Specifications

Battery Size:
AA
Battery Type:
Lithium
Diameter:
5 in
End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
3-1/2 in
NSF Certified:
No
Power Source:
Battery
Pressure - High:
200
Pressure - Low:
0
Product Type:
Pressure Recorder