1-1/4 in. MPT x Compression Galvanized Adapter

You last purchased this on
 
Telsco Industries

1-1/4 in. MPT x Compression Galvanized Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Telsco Industries

1-1/4 in. MPT x Compression Galvanized Adapter

  • Fast #
  • Part #T704120G
  • Item #67898
  • Manufacturer Part #704-120G
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Adapter
Material:
Galvanized
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
100 psi