Telsco Industries
2 in. Male Compression Steel Adapter
Part #T704200G | Item #67900 | Manufacturer Part #704-200G
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Clean Bagged: No
Coating: Galvanized
End Connection 1: Male Compression
End Connection 2: Male Compression
End Connections: Male Compression
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Adapter
Material: Galvanized Steel
NSF Certified: No
UL Listed: No