• Cart

DESCRIPTION

Telsco Industries Male Compression Steel Adapter

T704G

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
Male Compression
End Connection 2
Male Compression
End Connections
Male Compression
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Galvanized Steel
NSF Certified
No
UL Listed
No