Temple 59-3/4 x 40-3/4 in. Drop-In Bathtub with End Drain in White

Part #M100027000001000  |  Item #1195682  |  Manufacturer Part #100027-000-001-000

$1,004.80 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular bathtub with oval bathing well
  • Drop-in installation
  • Optional nailing flange
  • Armrest and textured floor
  • End drain

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Capacity: 46 gal

Collection: Temple

Color Finish: White

Color Finish Category: Whites

Depth: 40-3/4 in

Drain Location: End

Height: 18-3/4 in

Installation Type: Alcove

Material: Acrylic

Overall Length: 59-3/4 in

Overall Width: 40-3/4 in

Size: 59-3/4 in x 40-3/4 in