4 in. HDPE Flat Round Grate
4 in. HDPE Flat Round Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 4 in Triple Wall Pipe, S and D Pipe and Corrugated Pipes
- Diameter:
- 4 in
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- HDPE
- Flow Rate:
- 6 gpm
- Grate Color Finish:
- Green
- Grate Color Finish Category:
- Greens
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Product Type:
- Grate
- Waterworks Application:
- Storm Sewer
- Weight:
- 10 lb
- Work Load Limit:
- 750 lb