9-1/4 x 9-3/4 in. Square Catch Basin

Part #TBS92  |  Item #7750478  |  Manufacturer Part #BS92

Call for Pricing

Length:

9-1/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Capacity: 2.20 gal

Color Finish: Black

Height: 9-3/4 in

Length: 9-1/4 in

Material: Plastic

Material Type: HIPS

Origin: Domestic

Product Type: Basin

Shape: Square

Width: 9-1/4 in