Green Sanitary Marker

You last purchased this on
 
Greenlee

Omni Markers™ Green Sanitary Marker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greenlee

Omni Markers™ Green Sanitary Marker

  • Fast #
  • Part #G016200011
  • Item #3352787
  • Manufacturer Part #0162-0001-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique design produces a uniform RF field in every direction
  • Easily located up to 5' away
  • Electronically marks buried utilities
  • Color coded by utility application
  • The Omni Markers™ provides greater range than 4" ball markers that use a dipole field
  • High-reliability design lasts virtually forever
  • Requires no particular orientation when buried
  • Wider field with a signal peak directly above the marker provides precise location
  • Requires Certification

Specifications

Application:
Sanitary
Collection:
Omni Markers™
Color Finish Name:
Green
Tool Type:
Marker