Plug for 9 in., 12 in. and 18 in. Square Catch Basins

Part #TABP  |  Item #7750494  |  Manufacturer Part #ABP

Call for Pricing

Brand Model Compatibility:

9 in, 12 in and 18 in Square Catch Basins

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Brand Model Compatibility: 9 in, 12 in and 18 in Square Catch Basins

Color Finish: Black

Material: Plastic

Material Type: HIPS

Origin: Domestic

Product Type: Plug

Weight: 0.30